
- 7 in x 7/8 in 40 Grit SG Blaze R980 Flap Disc
- Ceramic Aluminum Oxide
Dia. | 7 in |
Backing Material | Fiberglass |
Backing Wt. | Y Weight |
Center Hole | 7/8 in |
Abrasive Trade Name | SG Blaze R980 |
RPM [Max] | 8500 rpm |
Applicable Materials | Metal |
Disc Type | Type 29 |
Abrasive Material | Ceramic Aluminum Oxide |
Grit | 40 |
Performance | Best |
Weight | 0.0 LB |
EAN or UPC | 662611834957 |
