
- 4 1/2 in x 7/8 in 80 Grit SG Blaze R980 Flap Disc
- Ceramic Aluminum Oxide
Abrasive Trade Name | SG Blaze R980 |
Performance | Best |
Dia. | 4.5 in |
Grit | 80 |
Center Hole | 7/8 in |
Backing Wt. | Y Weight |
RPM [Max] | 13000 rpm |
Applicable Materials | Metal |
Abrasive Material | Ceramic Aluminum Oxide |
Disc Type | Type 29 |
Backing Material | Fiberglass |
Weight | 1.0 LB |
EAN or UPC | 662611834896 |
