
- 24 Grit
- Zirconia Alumina
- 7 in Diameter
- 5/8-11 Center Hole
features
- New, improved blend of ceramic alumina and new patented zirconia alumina abrasive for fast, aggressive cutting on stainless and low carbon steels.
- Advanced resin bond technology with enhanced grain adhesion for extended life.
- Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials.
- Extra heavy duty backing and improved resin bond system for superb grain retention extending the product life.
- Extra coarse/24 grit for heavy stock removal.
- SpeedChange mounting provides an fast, easy, tool free system for changing discs that increases operator productivity.
Material | Zirconia Alumina |
Center Hole | 5/8-11 |
Backing Material | Fiber |
Family Name | Zirconia Alumina Coated Disc |
Thickness | 1/4 in |
Grade | Extra Coarse |
Dia. | 7 in |
Attachment Method | Machine Dependent Mechanical Securing |
Grit | 24 |
Color | Blue |
RPM [Max] | 8600 rpm |
Weight | 0.0 LB |
EAN or UPC | 662611388191 |
