
- 36 Grit
- Zirconia Alumina
- 7 in Diameter
- 5/8-11 Center Hole
features
- New, improved blend of ceramic alumina and new patented zirconia alumina abrasive for fast, aggressive cutting on stainless and low carbon steels.
- Advanced resin bond technology with enhanced grain adhesion for extended life.
- Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials.
- Extra heavy duty backing and improved resin bond system for superb grain retention extending the product life.
- Extra coarse/36 grit for stock removal, beveling and edge chamfering.
- SpeedChange mounting provides an fast, easy, tool free system for changing discs that increases operator productivity.
Backing Material | Fiber |
Family Name | Zirconia Alumina Coated Disc |
Material | Zirconia Alumina |
Attachment Method | Machine Dependent Mechanical Securing |
Grade | Extra Coarse |
Color | Blue |
RPM [Max] | 8600 rpm |
Dia. | 7 in |
Grit | 36 |
Thickness | 1/4 in |
Center Hole | 5/8-11 |
Weight | 4.0 LB |
EAN or UPC | 662611388184 |
