
- 80 Grit
- Zirconia Alumina
- 5 in Diameter
- 7/8 in Center Hole
features
- New, improved blend of ceramic alumina and new patented zirconia alumina abrasive for fast, aggressive cutting on stainless and low carbon steels.
- Advanced resin bond technology with enhanced grain adhesion for extended life.
- Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials.
- Extra heavy duty backing and improved resin bond system for superb grain retention extending the product life.
- Medium/80 grit for light blending and cleaning.
- Made in the USA.
Material | Zirconia Alumina |
Center Hole | 7/8 in |
Color | Blue |
Thickness | 1/4 in |
RPM [Max] | 10000 rpm |
Attachment Method | Center Mount |
Dia. | 5 in |
Grit | 80 |
Family Name | Zirconia Alumina Coated Disc |
Backing Material | Fiber |
Grade | Medium |
Weight | 0.0 LB |
EAN or UPC | 662611386005 |
