
- Bluefire F826P Fiber Disc
- 5" x 7/8"
- Better
- Grit 24
features
- Better choice for stainless, super alloys, steel, cast iron and high pressure applications
- High performance blend of ceramic alumina and zirconia alumina abrasive
- 15% faster cut and longer life with less power draw
- Broad utility on a wide range of materials
Thickness | 7/8 in |
Performance | Better |
Abrasive Material | Zirconia Alumina |
Dia. | 5 in |
Grit | 24 |
Disc Size | 5 x 7/8 |
Abrasive Trade Name | BlueFire |
Weight | 0.0 LB |
EAN or UPC | 662611385633 |
