
- Bluefire F826P Fiber Disc
- 4 1/2" x 7/8"
- Better
- Grit 24
description
- Infused with a proprietary NorZon grain upgrade, Norton BlueFire products enhance performance in faster removal rate, longer product life and smoother finish. True Blue, reinvented. The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy
- stock removal to surface blending. Used with back-up pads on portable angle grinders.
features
- Better choice for stainless, super alloys, steel, cast iron and high pressure applications
- High performance blend of ceramic alumina and zirconia alumina abrasive
- 15% faster cut and longer life with less power draw
- Broad utility on a wide range of materials
Performance | Better |
Dia. | 4 1/2 in |
Grit | 24 |
Thickness | 7/8 in |
Disc Size | 4 1/2 x 7/8 |
Abrasive Material | Zirconia Alumina |
Abrasive Trade Name | BlueFire |
Weight | 0.05 LB |
EAN or UPC | 662611384575 |
