
- 60 Grit
- Aluminum Oxide
- 3 in Diameter
features
- Aluminum oxide cloth discs are best used for general purpose deburring and blending on ferrous and nonferrous metals where initial price point is most important.
- Strong, X-wt., 2-ply cotton backing construction for extended durability and reduced edge wear.
- 60, 80 & 100 grit are recommended for blending and deburring.
- Type TS/II fit turn-on/turn-off metal attachment system.
- All QC cloth discs are designed to run on back-up pads that are rated at or above the RPM of the grinder.
- For applications that require better/decorative finishes, please refer to non-woven quick change discs.
Color | Brown |
RPM [Max] | 20000 rpm |
Attachment Method | Center Mount, Quick Change |
Thickness | 1/4 in |
Family Name | Aluminum Oxide Coated Disc |
Material | Aluminum Oxide |
Backing Material | Heavy Cotton |
Backing Wt. | X Weight |
Grit | 60 |
Grade | Medium |
Dia. | 3 in |
Weight | 0.0 LB |
EAN or UPC | 662611381901 |
