Deburr, clean and detail a variety of metals, from stainless and other steels to soft metals like aluminum, with the Gemini R228 medium grit TR (Type III) quick-change cloth disc. With a versatile general-purpose aluminum oxide grain, this quick-change cloth disc offers an excellent initial price point and a good starting specification if you are unable to measure performance. Rely on the strong, extra-weight two-ply cotton backing for extended durability and reduced edge wear for fewer disc changes and long-lasting use.
applications
Deburring
Clean and Detail
features
Versatile, general-purpose aluminum oxide grain
good choice when initial price point is primary purchasing consideration
Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
Good starting specification if unable to measure performance
Medium grit for deburring, cleaning, detailing stainless steel and other steels, and soft metals like aluminum
Weight
0.0 LB
EAN or UPC
662611381727
We're here for you
with Service Centers across the country - We have your back