
- 120 Grit
- Aluminum Oxide
- 1 1/2 in Diameter
features
- Aluminum oxide cloth discs are best used for general purpose deburring and blending on ferrous and nonferrous metals where initial price point is most important.
- Strong, X-wt., 2-ply cotton backing construction for extended durability and reduced edge wear.
- 120 & 150 grit are recommended for light deburring & cleaning.
- Type TS/II fit turn-on/turn-off metal attachment system.
- All QC cloth discs are designed to run on back-up pads that are rated at or above the RPM of the grinder.
- For applications that require better/decorative finishes, please refer to non-woven quick change discs.
Family Name | Aluminum Oxide Coated Disc |
Backing Wt. | X Weight |
Grade | Fine |
Dia. | 1 1/2 in |
Backing Material | Heavy Cotton |
Color | Brown |
RPM [Max] | 30000 rpm |
Thickness | 1/4 in |
Grit | 120 |
Material | Aluminum Oxide |
Attachment Method | Center Mount, Quick Change |
Weight | 0.0 LB |
EAN or UPC | 662611381055 |
