
- 24 Grit
- Zirconia Alumina
- 7 in Diameter
features
- New, improved blend of ceramic alumina and new patented zirconia alumina abrasive for fast, aggressive cutting on stainless and low carbon steels.
- Advanced resin bond technology with enhanced grain adhesion for extended life.
- Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials.
- Extra heavy duty backing and improved resin bond system for superb grain retention extending the product life.
- Extra coarse/24 grit for heavy stock removal.
- AVOS is a patented hole design allowing a more aggressive interrupted cut and reduces heat by up to 30 percent resulting in longer discs life.
Dia. | 7 in |
Color | Blue |
Material | Zirconia Alumina |
Grade | Extra Coarse |
Attachment Method | Machine Dependent Mechanical Securing |
Thickness | 1/4 in |
Family Name | Zirconia Alumina Coated Disc |
Grit | 24 |
RPM [Max] | 8600 rpm |
Backing Material | Fiber |
Weight | 0.0 LB |
EAN or UPC | 662611374545 |
