
- 80 Grit
- Aluminum Oxide
- 12 in Diameter
features
- Premium aluminum oxide abrasive gives an excellent initial cut rate.
- Heavy, durable X-wt. cotton backing makes these discs a good blend of flexibility and life.
- Cotton backing provides a good resistant to heat.
- 60-80 grit recommended for deburring and blending.
- Pressure sensitive adhesive makes for easy application and removal.
Backing Wt. | X Weight |
Family Name | Aluminum Oxide Coated Disc |
Dia. | 12 in |
Material | Aluminum Oxide |
Grit | 80 |
Attachment Method | Pressure Sensitive Adhesive |
Color | Brown |
Grade | Coarse |
Backing Material | Heavy Cotton |
Weight | 0.19 LB |
EAN or UPC | 662611366151 |
