
- Abrasive Roll
- 1 in Wide x 10 yds Long
- 120 Grit
- Aluminum Oxide
- K225
description
- Coated abrasive rolls are designed for fast and easy sanding of various surfaces, and can be torn to exact lengths as needed. Handy rolls are packaged in a protective, convenient dispenser, which eliminates costly waste and permits neat, easy storage.
applications
- Blending machine tool marks
- Removing rust and scale
- General purpose metalworking
features
- Premium P-graded aluminum oxide abrasive
- Flexible cotton backing
- Exceptional grain adhesion for longer life
- Quick, clean action
- Superior conformability to complex surfaces and better finishes
Type | Roll |
Length | 10 yd |
Material | Aluminum Oxide |
Width | 1 in |
Grit | 120 |
Abrasive Trade Name | K225 |
Weight | 0.2 LB |
EAN or UPC | 662611343008 |
