
- 150 Grit
- 10 Yd Length
- 4 1/2 in Width
- Aluminum Oxide
- PSA Paper Type
features
- Premium heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces
- and coatings.
- Flexible, fiber-reinforced backing for excellent life, flexibility and tear resistance when folded.
- Non-pigmented, waterbased stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding.
- The best choice for sanding painted surfaces, composites, plastics, or any material that tends to load.
- PSA backing eliminates manual clamping into sheet sanders, file boards or hand pads.
- 100-220 grit for intermediate to finish sanding.
Roughness Grade | Fine |
Width | 4 1/2 in |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Type | PSA Paper |
Attachment Method | Pressure Sensitive Adhesive |
Length | 10 Yd |
Color | Orange |
Weight | 0.0 LB |
