
- 600 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide
features
- Premium heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces
- and coatings.
- Flexible, fiber-reinforced backing for excellent life, flexibility and tear resistance when folded.
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding.
- No color dye in coating process for no chance of color transfer to workpiece
- no finish contamination.
- 240-800 grit for fine finishing.
- Unique fiber-reinforced, B-wt. latex-saturated backing for 50 - 60 percent improvement in tear strength, exceptional flexibility, can be folded without cracking.
Length | 11 in |
Backing Wt. | B Weight |
Grit | 600 |
Width | 9 in |
Coating Type | Open Coat |
Backing Material | Anti Loading Paper |
Abrasive Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662611316224 |
