
- Abrasive Roll
- 1 1/2 in Wide x 50 yds Long
- 50 Grit
- Aluminum Oxide
- K225
applications
- General purpose metalworking
features
- Premium P-graded aluminum oxide abrasive provides greater cut rate than competitive products
- Flexible J-wt cotton backing gives superior conformability to complex surfaces and better finishes
- Advanced full resin bond system yields exceptional grain adhesion for longer life
Material | Aluminum Oxide |
Abrasive Trade Name | K225 |
Grit | 50 |
Type | Roll |
Length | 50 yd |
Width | 1 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 662611277303 |
