
- Abrasive Roll
- 1 in Wide x 50 yds Long
- 50 Grit
- Aluminum Oxide
- K225
applications
- General purpose metalworking
features
- Premium P-graded aluminum oxide abrasive provides greater cut rate than competitive products
- Flexible J-wt cotton backing gives superior conformability to complex surfaces and better finishes
- Advanced full resin bond system yields exceptional grain adhesion for longer life
Material | Aluminum Oxide |
Type | Roll |
Width | 1 in |
Abrasive Trade Name | K225 |
Grit | 50 |
Length | 50 yd |
Weight | 0.0 LB |
EAN or UPC | 662611277280 |
