
- Abrasive Roll
- 4 in Wide x 50 yds Long
- 120 Grit
- Aluminum Oxide
- K225
applications
- General purpose metalworking
features
- Premium P-graded aluminum oxide abrasive provides greater cut rate than competitive products
Grit | 120 |
Material | Aluminum Oxide |
Length | 50 yd |
Width | 4 in |
Abrasive Trade Name | K225 |
Type | Roll |
Weight | 0.0 LB |
EAN or UPC | 662611272858 |
