
- Abrasive Roll
- 2 in Wide x 50 yds Long
- 600 Grit
- Aluminum Oxide
- K225
applications
- General purpose metalworking
features
- Premium P-graded aluminum oxide abrasive provides greater cut rate than competitive products
Width | 2 in |
Abrasive Trade Name | K225 |
Type | Roll |
Grit | 600 |
Length | 50 yd |
Material | Aluminum Oxide |
Weight | 2.15 LB |
EAN or UPC | 662611262897 |
