
- 9 in x 11 in Cloth Sheet
- Silicone Carbide Material
- 100 Grit
Body Material | Cloth |
Abrasive Trade Name | Q421 |
Applicable Materials | Non-Ferrous Soft Metal |
Type of Abrasive | Coated |
Abrasive Material | Silicon Carbide |
Grit | 100 |
Length | 11 in |
Width | 9 in |
Type | Sheet |
Weight | 0.0 LB |
EAN or UPC | 662611009553 |
