
- 9 in x 11 in Cloth Sheet
- Aluminum Oxide Material
- 40 Grit
Abrasive Material | Aluminum Oxide |
Abrasive Trade Name | K225 |
Grit | 40 |
Applicable Materials | Non-Ferrous Soft Metal |
Body Material | Cloth |
Width | 9 in |
Type | Sheet |
Type of Abrasive | Coated |
Length | 11 in |
Weight | 2.0 LB |
EAN or UPC | 662610587137 |
