Skip to content Skip to navigation menu
Norton Co.66261058509

66261058509

Bear-Tex Clean & Finish Silicon Carbide Fine Grit Non-Woven Convolute Wheel
Item #104975881
Norton Co.66261058509
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Match your fine grit needs with the Bear-Tex Clean & Finish SC fine grit non-woven convolute wheel. The reduced cut rate produces better finishes and form holding to get the results you want. Sharp silicon carbide abrasive offers optimal aggressiveness to create a fine, bright scratch pattern on your pieces. A conformable design lets this wheel follow the shapes and contours of your project without changing its original dimensions. Use the open web construction for low- to moderate-pressure jobs and low-speed applications.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Sharp, more aggressive silicon carbide abrasive leaves a fine/brighter scratch pattern
  • Conformable to intricate shapes and contours without changing the workpiece dimension
  • Open web construction makes these ideal for low-to moderate-pressure, low speed applications
  • Best fine grit choice that provides a reduced cut rate and is recommended for better finishes and form holding
Weight 0.0 LB
EAN or UPC 662610585096
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison