Balance cut rate and finish with the sharp silicon carbide abrasive on the Bear-Tex Series 1000 SC medium grit non-woven convolute wheel. From open to dense, web densities vary on this non-woven convolute wheel to provide an optimal starting point for deburring, blending, polishing, and finishing projects. A special heat- and smear-free resin bond delivers consistently high-quality results. Eliminate gouging and dimensional changes on your projects with the uniform grain dispersion and coating on this wheel.
applications
Blending
Deburring
Finishing
Surface Prep
features
Sharp silicon carbide abrasive provides a good blend of cut rate and finish
Offered in variety of web densities: more open, cool-cutting 7 density for light deburring, 8, to densest 9, a good starting point for deburring, blending, polishing, and finishing
Smear- and heat-free resin bond guarantees consistent, high-quality results
uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
Better choice for medium grit general purpose deburring, blending, and final finishing
Weight
0.0 LB
EAN or UPC
662610552081
We're here for you
with Service Centers across the country - We have your back