
- Surface Conditioning Type
- Aluminum Oxide
- 3 in Diameter
features
- An extra coarse grit non woven disc for moderate material removal and initial blending of welds and mis-matched surfaces.
- Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness..
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts.
- Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals..
- Ty TR/III fit roll-on/roll-off metal attachment system.
- For applications that require heavy to medium stock removal, please refer to cloth quick change discs.
Backing Material | Nylon Fiber |
Thickness | 1/4 in |
Grade | Extra Coarse |
Dia. | 3 in |
Color | Brown |
Attachment Method | Center Mount, Quick Change |
Family Name | Aluminum Oxide Non Woven Surface Conditioning Disc |
Type | Surface Conditioning |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662610169944 |
