
- Type 29 Flap Disc
- 4 1/2" x 7/8"
- 13,300 Max. RPM
- Grit 36
features
- Better choice for mild carbon steel and welds
- High performance zirconia alumina plus abrasive
- Aggressive cut and long life
- Polyester flaps with semi-open coat provide improved durability and retards loading on aluminum
- Blue, trimmable plastic backing plate on type 27 quick trim
- High strength fiberglass back on type 29 is durable, lightweight and absorbs vibration
Performance | Better |
Arbor Diameter | 7/8 in |
Dia. | 4 1/2 in |
Abrasive Material | Zirconia Alumina |
Applicable Materials | Aluminium, Carbon Steel, Stainless Steel |
Disc Type | Type 29 |
Abrasive Trade Name | BlueFire |
Grit | 36 |
Weight | 0.0 LB |
