
- 80 Grit
- 5 in Diameter
description
- Get a cool and fast cut rate on your blending, deburring and stock-removal projects with the Blaze R980P coarse grit center mount plastic flat flap disc. The type 27 flat flap disc has a ceramic alumina abrasive grain that gives you up to a 200 percent longer life on hard-to-grind materials, making it a cost-efficient choice. The Y-weight polyester flaps resist fraying and retain grains, while the flexible plastic backing plate allows for some flexibility.
features
- Type 27 Flat Flap Disc With Latest-generation Ceramic Alumina Abrasive Grain Lasts 50% – 200% Longer Than Any Flap Discs On Stainless Steel, Cobalt, Chrome, Inconel, Titanium And Other Hard-to-grind Materials
- y-weight Polyester Flaps With A Supersize Grinding Aid To Significantly Improve Life, Grain Retention, And Fray Resistance While Providing A Cool, Noticeably Fast Cut Rate
- quick Trim Flexible Plastic Backing Plate Offers Some Additional Conformability And Sets The Industry Standard For Trimmability
- the Best Choice For Coarse Grit Blending, Deburring, And Stock Removal
Backing Material | Polyester |
Dia. | 5 in |
RPM [Max] | 12000 rpm |
Backing Wt. | Y Weight |
Grit | 80 |
Material | Premium Ceramic Alumina |
Weight | 0.0 LB |
