
- Type 27 Quick-Trim Flap Disc R980P Ceramic
- 4 1/2" x 7/8"
- 13,300 Max. RPM
- Grit 40
features
- Latest generation ceramic alumina abrasive grain
- Ideal for use on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
- Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention and fray resistance while providing a cool, noticeably fast cut rate
- Blue, flexible, trimmable plastic backing plate Quick-Trim product
Disc Type | Type 27 |
Grit | 40 |
Abrasive Material | Ceramic Alumina |
Arbor Diameter | 7/8 in |
Abrasive Trade Name | Blaze |
Applicable Materials | Stainless Steel, Inconel, Titanium, Super Allows, Carbon Steel |
Performance | Best |
Dia. | 4 1/2 in |
Weight | 0.25 LB |
