
- Zirconia Alumina Abrasive Material
- 1/8 in Thickness
description
- Offering high productivity with low total costs, this RailCut NorZon III FastCut 5NZ ZA Type 01/41 rail cut-off wheel is rated for applications of 20,000 SFPM. This wheel features full side reinforcement with rough sides and a high-performance bond that delivers straight cuts and extends this wheel's lifespan. This NorZon zirconia alumina wheel offers a fast cut rate when used with fixtured rail saws, including hydraulic and gas-powered saws. This wheel cuts through all rail materials, including stainless steel, hard and soft carbon steels, soft metals, and iron.
features
- Versatile Norton NorZon zirconia alumina wheel engineered specifically for fast cut rate on fixtured hydraulic or gas-powered rail saws - from high-horsepower newer machines to low-horsepower older machines, for all rail materials
- High performance bond extends wheel life and maintaining straight cuts
- Full side reinforcement with rough sides
- Wheels are rated for 20,000 SFPM applications
- achieve high productivity with low total abrasive costs
Diameter | 14 in |
Thickness | 1/8 in |
Abrasive Material | Zirconia Alumina |
RPM [Max] | 4300 rpm |
Weight | 29.54 LB |
EAN or UPC | 662534644152 |
