
- 14 in x 2 in x 1 1/2 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
Center Hole | 1 1/2 in |
RPM [Max] | 1800 rpm |
Dia. | 14 in |
Type | Type 01 Straight |
Thickness | 2 in |
Abrasive Material | Aluminum Oxide |
Material | Aluminum Oxide |
Applicable Materials | Steel |
Weight | 0.0 LB |
EAN or UPC | 662533199721 |
