
- 14 in x 2 in x 1 1/2 in Bench & Pedestal Wheel
- Silicon Carbide
- Coarse
Grit | Coarse |
Center Hole | 1 1/2 in |
Thickness | 2 in |
RPM [Max] | 1800 rpm |
Abrasive Material | Silicon Carbide |
Dia. | 14 in |
Material | Silicon Carbide |
Type | Type 01 Straight |
Applicable Materials | Non-Steel |
Weight | 0.0 LB |
EAN or UPC | 662533199677 |
