
- 12 in x 1 1/2 in x 1 1/2 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Coarse 36/46
Material | Aluminum Oxide & Silicon Carbide |
Type | Type 01 Straight |
Center Hole | 1 1/2 in |
Grit | Coarse 36/46 |
Abrasive Material | Aluminum Oxide |
Dia. | 12 in |
Roughness Grade | Coarse |
Thickness | 1.5 in |
RPM [Max] | 2070 rpm |
Applicable Materials | Steel |
Weight | 0.0 LB |
EAN or UPC | 662532630522 |
