
- 10 in x 1 in x 1 1/4 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Very Coarse 24
Type | Type 01 Straight |
Center Hole | 1 1/4 in |
Thickness | 1 in |
Grit | Very Coarse 24 |
Dia. | 10 in |
RPM [Max] | 2485 rpm |
Roughness Grade | Very Coarse |
Material | Aluminum Oxide & Silicon Carbide |
Abrasive Material | Aluminum Oxide |
Applicable Materials | Steel |
Weight | 7.3 LB |
EAN or UPC | 662531607884 |
