
- Zirconia Alumina Abrasive Material
- 4 in Diameter
description
- Sharpen tools, remove snags and remove stock with this BlueFire 4NV ZA Type 11 non-reinforced portable snagging wheel, designed for use with medium and high horsepower grinders. Complete tasks with less pressure and exertion thanks to the wheel's smooth-acting construction. A zirconia alumina grain delivers sharp cutting action, while the durable resin bond ensures the wheel has a long product life. Available with our low odor RB bond to minimize odors typically associated with portable grinding, especially when used in confined spaces. Use the portable wheel on 300 and 400 series stainless steel, hard and soft carbon steels, titanium and super alloys.
features
- Friable zirconia alumina grain and durable resin bond technologies deliver sharper grain longer, for extended wheel life, higher metal removal rates, and faster, freer cutting action than standard zirconia alumina blends
- Ideal for foundry snagging, tool sharpening, portable grinding and stock removal applications on high- and medium-horsepower grinders
- Strong operator preference for these smooth-acting wheels that require less pressure and exertion, while improving productivity
- Very versatile
- work well on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and super alloy applications, available with low odor RB bond
Back Thickness | 3/4 in |
Weight | 0.0 LB |
