
- 10 in x 1 1/2 in x 1 1/4 in Bench & Pedestal Wheel
- Silicon Carbide
- Medium
Type | Type 01 Straight |
Grit | Medium |
Applicable Materials | Non-Steel |
RPM [Max] | 2485 rpm |
Abrasive Material | Silicon Carbide |
Material | Silicon Carbide |
Dia. | 10 in |
Center Hole | 1 1/4 in |
Thickness | 1.5 in |
Weight | 0.0 LB |
EAN or UPC | 662531162659 |
