
- Type 27 Gemini Depressed Center Wheel
- 9 x 1/4 x 5/8-11
Abrasive Trade Name | Gemini |
Performance | Good |
Disc Size | 9 x 1/4 x 5/8-11 |
Material | Aluminum Oxide |
Applicable Materials | Steel/Stainless |
Weight | 1.64 LB |
EAN or UPC | 662530491057 |

Abrasive Trade Name | Gemini |
Performance | Good |
Disc Size | 9 x 1/4 x 5/8-11 |
Material | Aluminum Oxide |
Applicable Materials | Steel/Stainless |
Weight | 1.64 LB |
EAN or UPC | 662530491057 |