
- Type 27 Gemini Depressed Center Wheel
- Grinding/Blending
- 9 x 1/4 x 5/8-11
Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Performance | Good |
Applicable Materials | Aluminum |
Disc Size | 9 x 1/4 x 5/8-11 |
Weight | 30.0 LB |
EAN or UPC | 662530490456 |

Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Performance | Good |
Applicable Materials | Aluminum |
Disc Size | 9 x 1/4 x 5/8-11 |
Weight | 30.0 LB |
EAN or UPC | 662530490456 |