
- Type 27 Gemini Depressed Center Wheel
- 9 x 1/8 x 5/8-11
Performance | Good |
Disc Size | 9 x 1/8 x 5/8-11 |
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662530489832 |

Performance | Good |
Disc Size | 9 x 1/8 x 5/8-11 |
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662530489832 |