
- Type 27 Norzon Depressed Center Wheel
- 9 x 1/8 x 7/8
Disc Size | 9 x 1/8 x 7/8 |
Performance | Best |
Abrasive Trade Name | NorZon |
Material | Zirconia Alumina/Ceramic Alumina |
Applicable Materials | Steel/Stainless |
Weight | 0.0 LB |
EAN or UPC | 662530488965 |

Disc Size | 9 x 1/8 x 7/8 |
Performance | Best |
Abrasive Trade Name | NorZon |
Material | Zirconia Alumina/Ceramic Alumina |
Applicable Materials | Steel/Stainless |
Weight | 0.0 LB |
EAN or UPC | 662530488965 |