
- Type 27 Norzon Depressed Center Wheel
- 9 x 1/4 x 5/8-11
Disc Size | 9 x 1/4 x 5/8-11 |
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | NorZon |
Material | Zirconia Alumina/Ceramic Alumina |
Performance | Best |
Weight | 1.7 LB |
EAN or UPC | 662530216346 |
