
- Type 27 Norzon Depressed Center Wheel
- Grinding/Cutting
- 9 x 1/4 x 5/8-11
Applicable Materials | Foundry |
Performance | Best |
Material | Zirconia Alumina/Ceramic Alumina |
Disc Size | 9 x 1/4 x 5/8-11 |
Abrasive Trade Name | NorZon |
Weight | 0.0 LB |
EAN or UPC | 662530070146 |
