
- 7 in x 1 in x 1 in Bench & Pedestal Wheel
- Silicon Carbide
- Medium 60
Abrasive Material | Silicon Carbide |
Grit | Medium 60 |
Applicable Materials | Non-Steel |
Center Hole | 1 in |
Type | Type 01 Straight |
Material | Silicon Carbide |
Dia. | 7 in |
Thickness | 1 in |
RPM [Max] | 3600 rpm |
Weight | 0.0 LB |
EAN or UPC | 662529423007 |
