
- Type 28 Gemini Depressed Center Wheel
- Saucer
- 7 x 1/4 x 5/8-11
Performance | Good |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Disc Size | 7 x 1/4 x 5/8-11 |
Applicable Materials | Steel/Stainless |
Weight | 1.0 LB |
EAN or UPC | 662529401494 |

Performance | Good |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Disc Size | 7 x 1/4 x 5/8-11 |
Applicable Materials | Steel/Stainless |
Weight | 1.0 LB |
EAN or UPC | 662529401494 |