
- Type 27 Gemini Depressed Center Wheel
- 7 x 1/4 x 5/8-11
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Disc Size | 7 x 1/4 x 5/8-11 |
Material | Aluminum Oxide |
Performance | Good |
Weight | 0.001 LB |
EAN or UPC | 662529401487 |

Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Disc Size | 7 x 1/4 x 5/8-11 |
Material | Aluminum Oxide |
Performance | Good |
Weight | 0.001 LB |
EAN or UPC | 662529401487 |