
- Type 27 Gemini Depressed Center Wheel
- 7 x 1/4 x 5/8-11
description
- The Norton line of center wheels has products for every right angle grinder application.Gemini offers general purpose value.
applications
- Right angle grinder
features
- Quick stock removal on hard metals
Disc Size | 7 x 1/4 x 5/8-11 |
Performance | Good |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Applicable Materials | Steel/Stainless |
Weight | 1.06 LB |
EAN or UPC | 662529401470 |
