
- Type 28 Gemini Depressed Center Wheel
- Saucer
- 7 x 1/4 x 7/8
Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Disc Size | 7 x 1/4 x 7/8 |
Performance | Good |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662529400954 |

Applicable Materials | Steel/Stainless |
Abrasive Trade Name | Gemini |
Disc Size | 7 x 1/4 x 7/8 |
Performance | Good |
Material | Aluminum Oxide |
Weight | 0.0 LB |
EAN or UPC | 662529400954 |