
- Type 27 Gemini Depressed Center Wheel
- Flexible/Blending
- 7 x 1/8 x 5/8-11
Material | Aluminum Oxide |
Abrasive Trade Name | Gemini |
Applicable Materials | Steel, Stainless Steel, Aluminum |
Disc Size | 7 x 1/8 x 5/8-11 |
Performance | Good |
Weight | 0.0 LB |
EAN or UPC | 662529390248 |
