
- Type 27 Norzon Depressed Center Wheel
- 7 x 1/8 x 5/8-11
Abrasive Trade Name | NorZon |
Performance | Best |
Disc Size | 7 x 1/8 x 5/8-11 |
Material | Zirconia Alumina/Ceramic Alumina |
Applicable Materials | Steel/Stainless |
Weight | 0.94 LB |
EAN or UPC | 662529388559 |
