
- Type 27 Norzon Depressed Center Wheel
- 7 x 1/8 x 7/8
Abrasive Trade Name | NorZon |
Material | Zirconia Alumina/Ceramic Alumina |
Disc Size | 7 x 1/8 x 7/8 |
Performance | Best |
Applicable Materials | Steel/Stainless |
Weight | 0.65 LB |
EAN or UPC | 662529388542 |
