
- Type 29 Charger Depressed Center Wheel
- Flexible/Blending
- 7 x 1/8 x 5/8-11
Abrasive Trade Name | Charger |
Material | Zirconia Alumina & Aluminum Oxide |
Disc Size | 7 x 1/8 x 5/8-11 |
Applicable Materials | Steel, Stainless Steel, Aluminum |
Performance | Better |
Weight | 0.81 LB |
EAN or UPC | 662529170529 |
