
- Type 27 Gemini Depressed Center Cut-off Wheel
- 7 x 1/16 x 7/8
Applicable Materials | Steel/Stainless |
Disc Size | 7 x 1/16 x 7/8 |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Performance | Good |
Weight | 0.0 LB |
EAN or UPC | 662529126267 |

Applicable Materials | Steel/Stainless |
Disc Size | 7 x 1/16 x 7/8 |
Abrasive Trade Name | Gemini |
Material | Aluminum Oxide |
Performance | Good |
Weight | 0.0 LB |
EAN or UPC | 662529126267 |